Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Silicone Spray W-MAX

Silicone spray W-MAX
SILSPR-(W-MAX)-300ML
W-MAX

Art.-no. 5986111300
EAN 4065233030923
Prices for customers after login
Silicone Spray W-MAX

Art.-no. 5986111300

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Restores shine, lubricates and repels moisture protecting a wide range of materials and objects

  • Extends the life of plastics, vinyl, leather and rubbers

  • Protects against the action of time, delaying color loss and aging
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaEasy to use product. Can be applied on vehicle dashboards, rubber, tires, leather, and other materials.
InstructionsShake the can well before use. Actuate the valve towards the place where it goes to apply, and then spread with a microfiber cloth for a perfect finish.

Contents

300 ml

Container

Aerosol canister

Colour

Colourless

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information